

€510.88/ pieceexcl. VAT
€618.16incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..CD |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 34 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Back-to-back |
Weight | 0.564 kg |