






€239.49/ pieceexcl. VAT
€289.78incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.062 kg |