

€241.81/ pieceexcl. VAT
€292.59incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..CD |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.0367 kg |