

€1,358.59/ pieceexcl. VAT
€1,643.89incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 48 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 3 bearings Tandem-O-arrangement |