SKF

SKF High precision angular contact bearing 71913 ACEGA/P4A

  • ERIKS:13199253
  • Manufacturer:7316572130452
Image 1
Save to list

€461.17/ pieceexcl. VAT

€558.02incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
719..ACE
Inner Diameter
65 mm
Outer Diameter
90 mm
Width
13 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing