






€176.99/ pieceexcl. VAT
€214.16incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 7 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.017 kg |