

€7,127.24/ pieceexcl. VAT
€8,623.96incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 36 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Back-to-back |