

€1,528.05/ pieceexcl. VAT
€1,848.94incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 66 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 3 bearings Tandem-O-arrangement |
Weight | 2.525 kg |