SKF

SKF High-capacity spherical roller bearing for industrial machinery.

  • ERIKS:14622206
  • Manufacturer:7316577650924
Image 1
Overview This spherical roller bearing accommodates heavy loads in both directions and supports misalignment and shaft deflections. The design minimises friction and temperature increases even under demanding conditions. Integrated relubrication features help extend service life and reduce maintenance needs. The bearing fits modular systems with compatible housings sleeves and nuts. Features
  • Self-aligning design compensates for shaft deflections ensuring system reliability in operation
  • High load carrying capacity supports demanding industrial applications reducing premature failures
  • Relubrication feature extends bearing service life lowering total maintenance frequency
  • Low friction operation reduces energy consumption and operational temperature preventing overheating
  • Wear-resistant construction increases durability under variable load conditions enhancing uptime
Application & Usage
  • Used with modular bearing housings for flexible mounting solutions
  • Ideal for heavy-duty machinery requiring high load endurance and misalignment tolerance
  • Compatible with equipment operating under fluctuating loads and harsh environments
Save to list

€7,259.50/ pieceexcl. VAT

€8,784.00incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
240
Type
Spherical Roller Bearing
Inner Diameter
360 mm
Outer Diameter
540 mm
Width
180 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
6550 kN
Dynamic load rating
3705 kN
Limiting speed
1000 rpm
Reference speed
700 rpm
Weight
144 kg
Weight
318 lb