SKF

SKF High-capacity spherical roller bearing for continuous heavy duty.

  • ERIKS:12698618
Image 1
Overview This spherical roller bearing accommodates heavy loads in both directions and is self-aligning to compensate for shaft deflections. It features a cylindrical bore and sheet metal cage for enhanced operational stability. Designed with relubrication capability it is suitable for modular systems. The bearing operates with low friction supporting long service life in demanding industrial environments. Features
  • Self-aligning design compensates for shaft deflections reducing risk of premature failure
  • High load carrying capacity enables reliable performance under demanding conditions
  • Relubrication feature extends service intervals lowering maintenance requirements
  • Sheet metal cage construction enhances bearing stability during high-speed operation
  • Cylindrical bore simplifies mounting and ensures secure shaft fitment
Application & Usage
  • Used with modular bearing housings and accessories in heavy industry
  • Ideal for equipment with frequent shaft misalignment or deflections
  • Compatible with systems requiring reduced maintenance and long service life
Save to list

€9,005.24/ pieceexcl. VAT

€10,896.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
300 mm
Outer Diameter
540 mm
Width
140 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
4250 kN
Dynamic load rating
3239 kN
Limiting speed
1400 rpm
Reference speed
1000 rpm
Weight
135 kg
Weight
298 lb