SKF

SKF Heavy-duty pillow block bearing unit with greaseable insert.

  • ERIKS:14622113
  • Manufacturer:7316579541886
Image 1
Overview This pillow block ball bearing unit is designed with an extended inner ring and set screw locking for ease of installation. The cast iron housing provides strength and rigidity for both constant and alternating rotational directions. The unit features a lubricated and sealed bearing for reliable operation and minimal maintenance. Its construction meets Japanese standards and is suitable for demanding industrial environments. Features
  • Set screw locking mechanism ensures quick and secure shaft attachment reducing installation time
  • Cast iron housing delivers strong support maintaining stability under heavy loads and vibration
  • Extended inner ring design enhances shaft support preventing misalignment during operation
  • Pre-lubricated and sealed bearing minimises maintenance ensuring long service intervals
  • Cylindrical bore type allows precise shaft fitment optimising operational efficiency
Application & Usage
  • Used with conveyor systems in light and heavy manufacturing lines
  • Ideal for agricultural processing equipment requiring robust bearing support
  • Compatible with industrial fans and blowers for consistent rotational performance
Save to list

€62.82/ pieceexcl. VAT

€76.01incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
14 MMT
Shaft diameter
40 mm
Width
57 mm
Shaft height
60 mm
Bearing
Ball Bearing
Housing
Pillow Block