

€19.66/ pieceexcl. VAT
€23.79incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PGR |
Type | PGR |
Material | POM |
Internal diameter | 72 mm |
Outer diameter | 80 mm |
Width | 12 mm |
Groove Width | 12 mm |
Length | 12 mm |
Thickness | 4 mm |
D | 80 mm |
d | 72 mm |