

€264.91/ pieceexcl. VAT
€320.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGNL 3/18 |
Type | General Purpose Grease |
Content | 18 kg |
Temperature range | from -30 to 130 °C |
Colour | Amber (yellow) |
Droping point | 190 °C |
Thickener | Calcium Complex |
Base oil type | Mineral |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 220-250 |
Base oil viscosity at 40°C | 105 mm²/s |
Base oil viscosity at 100°C | 10 mm²/s |
NLGI grade | 3 |
4-ball, EP test, weld load, DIN51350:4 | 2800 N |
Recommended for | Vertical shaft, high load or vibrating applications. |
Series | LGNL 3/18 |