

€240.07/ pieceexcl. VAT
€290.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGNL 2 |
Type | General Purpose Grease |
Content | 18 kg |
Temperature range | from -30 to 110 °C |
Colour | Amber (yellow) |
Droping point | 140 °C |
Thickener | Calcium Anhydrous |
Base oil type | Mineral |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 265-295 |
Base oil viscosity at 40°C | 220 mm²/s |
Base oil viscosity at 100°C | 14 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 2800 N |
Recommended for | Fans and electric motors, Conveyor head and tail pulley bearings |
Series | LGNL 2 |