

€284.23/ pieceexcl. VAT
€343.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGLS 0 |
Type | Semi Fluid Chassis Grease |
Content | 18 kg |
Packaging | Bucket |
Application | Lubrication - grease |
Temperature range | from -40 to 100 °C |
Colour | Red-brown |
Droping point | 120 °C |
Thickener | Calcium Anhydrous |
Base oil type | Mineral and Polymer |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 355-385 |
Base oil viscosity at 100°C | 96 mm²/s |
Base oil viscosity at 40°C | 1370 mm²/s |
NLGI grade | 0 |
4-ball, EP test, weld load, DIN51350:4 | 2600 N |
Recommended for | Heavy duty off-road applications such as excavators, wheel loaders, etc, Forestry and agricultural equipment such as forwarders and harvesters, Collector trucks, Joints, Slow plain and rolling bearings. |
Series | LGLS 0 |