

€680.75/ pieceexcl. VAT
€823.71incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGFG 2 |
Type | Calcium Sulphonate Complex |
Content | 18 kg |
Packaging | Bucket |
Application | Lubrication - grease |
Temperature range | from -30 to 140 °C |
Colour | Brown |
Droping point | 280 °C |
Thickener | Calcium Sulphonate Complex |
Base oil type | White Mineral |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 265-295 |
Base oil viscosity at 40°C | 150 mm²/s |
Base oil viscosity at 100°C | 16 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 400 N |
Recommended for | Conveyor bearings, Wrapping machines, Bottling machines. |
Series | LGFG 2 |