SKF

SKF Grease gun 1077600

  • ERIKS:23755039
  • Manufacturer:7316577088031
Image 1
The SKF Grease Guns are ideal for agricultural, industrial and construction industries and for private use. The SKF Grease Guns are delivered with a 175 mm long extension pipe with hydraulic gripping nozzle.
  • For use with cartridges and loose grease
  • Knurled body for firm and safe grip
  • High quality steel is dent-resistant for easy cartridge loading
  • Special piston design for smooth emptying of cartridges
  • Volume/stroke 1,5 cm3
Save to list

€43.19/ pieceexcl. VAT

€52.26incl. VAT

22 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
1077600
Length
380 mm
Max. operating pressure
400 bar
Volume per stroke
1.5 cm³
Spare parts & accessories

€14.16/ pieceexcl. VAT

€17.13incl. VAT

509 In stock - Estimated delivery date 16/11/2026

€13.51/ pieceexcl. VAT

€16.35incl. VAT

111 In stock - Estimated delivery date 16/11/2026