

€42.59/ pieceexcl. VAT
€51.53incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 86 mm |
Width | 43 mm |
Centre distance of mounting holes | 63.5 mm |
Housing | Cast Iron |
Dynamic load rating | 12.7 N |
Static load rating | 6.55 N |
€41.52/ pieceexcl. VAT
€50.24incl. VAT
Estimated delivery date - 16/11/2026