SKF

SKF Four point contact bearing Cage: Brass QJ 211 N2MA/C2L

  • ERIKS:24004151
  • Manufacturer:7316570992700
Image 1
Image 2
Image 1
Image 2
Angular contact ball bearings have raceways in the inner and outer rings that are displaced relative to each other in the direction of the bearing axis. This means that they are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases with increasing contact angle . The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the load is transmitted from one raceway to another, and a line perpendicular to the bearing axis. Angular contact ball bearings are manufactured in a wide variety of designs and sizes. The most commonly used designs are:

- single row angular contact ball bearings
- double row angular contact ball bearings
- four-point contact ball bearings

Four-point contact ball bearings
Four-point contact ball bearings are radial single row angular contact ball bearings with raceways that are designed to support axial loads acting in both directions. For a given axial load, a limited radial load can be supported. These bearings take up considerably less axial space than double row bearings. The inner ring is split. This enables a large number of balls to be incorporated in the bearing, giving the bearing its high load carrying capacity. The bearings are separable, i.e. the outer ring with ball and cage assembly can be mounted separately from the two inner ring halves. The bearings are available in a standard design and with two locating slots in the outer ring.
Save to list

€234.46/ pieceexcl. VAT

€283.70incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
QJ2
Execution
Four point
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
21 mm
Contact angle
35 °
Cage
Brass
Dynamic load rating
85 kN
Static load rating
83 kN
Reference speed
8000 rpm
Limiting speed
11000 rpm
Weight
0.758 kg
With sealing
No