

€86.23/ pieceexcl. VAT
€104.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCFC |
Housing style | Round |
Bearing type | Ball |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 0.63 INH |
Shaft diameter | 55 mm |
Width | 46.4 mm |
Bearing | Insert Bearing With Extended Inner Ring And Set Screw Locking |
Housing | Round Flange |