SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 253525 A51

  • ERIKS:23769153
  • Manufacturer:7316571791357
Image 1
Image 2
Image 1
Image 2
Overview

This flanged bushing is constructed from sintered bronze and features an oil-impregnated porous matrix enabling self-lubrication. Designed for both rotating and oscillating movements it accommodates radial and axial loads in one direction. The component provides maintenance-free operation and supports high sliding velocities. Suitable for a range of industrial applications requiring reliable movement and reduced friction.

Features
  • Self-lubricating sintered bronze composition minimises maintenance requirements and operational downtime
  • Porous matrix impregnated with mineral oil provides consistent lubrication for extended service life
  • Flanged design allows reliable axial load accommodation and ease of installation in housings
  • Supports very high sliding velocities reducing friction and enhancing operational efficiency
  • Maintenance-free operation eliminates the need for periodic relubrication reducing overall cost
Application & Usage
  • Used with rotating shafts in automated production machinery
  • Ideal for linear motion assemblies in industrial equipment
  • Compatible with oscillating levers in material handling systems
Save to list

€11.99/ pieceexcl. VAT

€14.51incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 253525 A51
Shaft diameter
25 mm
Outer Diameter
35 mm
Width
25 mm
Flange diameter
45 mm
Flange thickness
5 mm
With collar
Yes
d
25 mm
d1
25 mm
d2
35 mm
D
35 mm
D1
45 mm
B
25 mm
B1
5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€14.25/ pieceexcl. VAT

€17.24incl. VAT

Estimated delivery date - 16/11/2026