




€8.50/ pieceexcl. VAT
€10.29incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PSMF 202630 A51 |
Shaft diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 30 mm |
Flange diameter | 32 mm |
Flange thickness | 3 mm |
With collar | Yes |
d | 20 mm |
D | 26 mm |
D1 | 32 mm |
B | 30 mm |
B1 | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Maintenance-free |
€8.41/ pieceexcl. VAT
€10.18incl. VAT
114 In stock - Estimated delivery date 09/11/2026