SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 121812 A51

  • ERIKS:23769133
  • Manufacturer:7316571791050
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is engineered for rotating oscillating and linear applications. It accommodates both radial and axial loads in one direction. The porous bronze matrix is impregnated with mineral oil ensuring high sliding velocities and reliable self-lubrication. Maintenance-free operation supports extended performance in demanding industrial environments.

Features
  • Porous bronze matrix provides consistent lubrication reducing wear in continuous motion assemblies
  • Self-lubricating material eliminates routine maintenance minimising downtime for operators
  • Accommodates both radial and axial loads enhancing operational flexibility for assemblies
  • High sliding velocity capability supports efficient performance in high-speed equipment
  • Flanged design simplifies axial positioning ensuring precise fit and stability
Application & Usage
  • Used with rotating shafts for precision movement in automation
  • Ideal for linear guides requiring minimal maintenance and long service life
  • Compatible with oscillating mechanisms in material handling systems
Save to list

€3.09/ pieceexcl. VAT

€3.74incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 121812 A51
Shaft diameter
12 mm
Outer Diameter
18 mm
Width
12 mm
Flange diameter
24 mm
Flange thickness
3 mm
With collar
Yes
d
12 mm
D
18 mm
D1
24 mm
B
12 mm
B1
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€3.59/ pieceexcl. VAT

€4.34incl. VAT

1 In stock - Estimated delivery date 09/11/2026