SKF

SKF Flanged bushing Maintenance-free Sinterbronze /Sinterbronze PSMF 121810 A51

  • ERIKS:23769132
  • Manufacturer:7316571791043
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze flanged bushing is engineered for rotating oscillating and linear applications. It supports radial and axial loads in one direction. The bushing features a porous bronze matrix impregnated with mineral oil for high sliding velocities. Maintenance-free operation is enabled by its self-lubricating properties.

Features
  • Mineral oil impregnation enables consistent lubrication reducing downtime from manual maintenance
  • Sintered bronze matrix supports high sliding velocities improving operational efficiency in demanding applications
  • Flanged design accommodates combined radial and axial loads ensuring reliable machine performance
  • Maintenance-free operation eliminates routine servicing saving labour and operational costs
  • Low coefficient of friction minimises wear extending service life in continuous motion environments
Application & Usage
  • Used with machinery requiring maintenance-free bushings
  • Ideal for rotary equipment with high sliding velocity requirements
  • Compatible with assemblies needing combined radial and axial load support
Save to list

€2.88/ pieceexcl. VAT

€3.48incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSMF 121810 A51
Shaft diameter
12 mm
Outer Diameter
18 mm
Width
10 mm
Flange diameter
24 mm
Flange thickness
3 mm
With collar
Yes
d
12 mm
D
18 mm
D1
24 mm
B
10 mm
B1
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€3.26/ pieceexcl. VAT

€3.94incl. VAT

Estimated delivery date - 16/11/2026