SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 202321.5 E

  • ERIKS:23768827
  • Manufacturer:7316572038154
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing from SKF is designed for oscillating rotating and linear movements. The bushing supports both radial and axial loads in one direction. Its thin-walled structure maintains strength while allowing for heavy load accommodation. The component offers good heat dissipation to support relatively high sliding velocities. Maintenance-free operation and long service life are key attributes.

Features
  • Thin-walled design allows installation in compact spaces and reduces overall assembly size
  • PTFE composite material offers low friction and minimises wear for prolonged service life
  • Flanged construction simplifies axial location and prevents movement along the shaft
  • Good heat dissipation supports high sliding velocities and minimises risk of overheating
  • Maintenance-free operation eliminates relubrication and reduces downtime
Application & Usage
  • Used with oscillating shafts in light and heavy industrial machinery
  • Ideal for linear guides where compact bushings are required
  • Compatible with assemblies requiring combined radial and axial load support
Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

20 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 202321.5 E
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
21.5 mm
Flange diameter
30 mm
Flange thickness
1.5 mm
With collar
Yes
d
20 mm
D
23 mm
D1
30 mm
B
21.5 mm
B1
1.5 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€2.99/ pieceexcl. VAT

€3.62incl. VAT

23 In stock - Estimated delivery date 10/11/2026