SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 161812 E

  • ERIKS:23768819
  • Manufacturer:7316571873671
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing is designed for oscillating rotating and linear movements. It supports both radial and axial loads and is maintenance-free. The bushing features a thin-walled design that allows for high load capacity and efficient heat dissipation enabling high sliding velocities.

Features
  • Thin-walled design supports heavy loads in restricted installation spaces
  • PTFE composite material ensures low friction and high sliding velocity for reduced wear
  • Maintenance-free operation eliminates need for regular relubrication reducing downtime
  • Flanged design accommodates axial loads in one direction improving assembly stability
  • Good heat dissipation capability allows reliable performance at high operating temperatures
Application & Usage
  • Used with equipment requiring combined radial and axial load support
  • Ideal for industrial applications with limited lubrication access
  • Compatible with machinery operating at high sliding velocities
Save to list

€1.34/ pieceexcl. VAT

€1.62incl. VAT

Sold per: 25Min. order: 25

61 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 161812 E
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
12 mm
Flange diameter
24 mm
Flange thickness
1 mm
With collar
Yes
d
16 mm
D
18 mm
D1
24 mm
B
12 mm
B1
1 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free