




€1.57/ pieceexcl. VAT
€1.90incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCMF 151717 E |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 17 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
d | 15 mm |
D | 17 mm |
D1 | 23 mm |
B | 17 mm |
B1 | 1 mm |
Material outer sheath | Carbon steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.82/ pieceexcl. VAT
€2.20incl. VAT
Estimated delivery date - 12/11/2026