SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 121407 E

  • ERIKS:23768809
  • Manufacturer:7316571886275
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing is designed for oscillating rotating and linear movements in demanding industrial environments. It accommodates both radial and axial loads even with a thin-walled design. The bushing offers good heat dissipation and supports relatively high sliding velocities. Maintenance-free operation ensures reduced downtime and extended service life.

Features
  • PTFE composite material enables smooth motion and minimises wear in high-load conditions
  • Thin-walled flanged design supports compact assembly and reduces installation space requirements
  • Good heat dissipation capability permits higher sliding velocities for demanding applications
  • Maintenance-free operation eliminates need for regular lubrication and reduces total cost of ownership
Application & Usage
  • Used with equipment experiencing oscillating or reciprocating shaft movement
  • Ideal for industrial linear guide systems requiring compact load support
  • Compatible with machinery subject to high radial and axial loading
Save to list

€0.75/ pieceexcl. VAT

€0.91incl. VAT

Sold per: 25Min. order: 25

250 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 121407 E
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
7 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
d
12 mm
D
14 mm
D1
20 mm
B
7 mm
B1
1 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free