SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 101212 E

  • ERIKS:23768807
  • Manufacturer:7316571886220
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing is designed for oscillating rotating and linear applications. It accommodates both radial and axial loads in one direction despite its thin-walled construction. The material enables good heat dissipation supporting high sliding velocities and extended service life. Maintenance-free operation reduces downtime and cost for industrial users.

Features
  • Thin-walled design supports heavy loads in compact spaces reducing installation constraints
  • PTFE composite material provides good heat dissipation enabling higher sliding velocities
  • Maintenance-free operation minimises lubrication needs and reduces long-term operational costs
  • Flanged design accommodates both radial and axial loads improving application flexibility
  • High operating temperature capability allows use in demanding industrial environments
Application & Usage
  • Used with oscillating shafts in packaging machinery
  • Ideal for linear motion in automation equipment
  • Compatible with rotating components in material handling systems
Save to list

1,00 €/ pieceexcl. VAT

1,21 €incl. VAT

24 In stock - Estimated delivery date 25.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 101212 E
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
12 mm
Flange diameter
18 mm
Flange thickness
1 mm
With collar
Yes
d
10 mm
D
12 mm
D1
18 mm
B
12 mm
B1
1 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free