SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 081009.5 E

  • ERIKS:23768804
  • Manufacturer:7316571886169
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing is engineered for oscillating rotating and linear movements. It accommodates both radial and axial loads in one direction. The thin-walled design supports heavy loads and provides efficient heat dissipation. High sliding velocities are enabled ensuring suitability for demanding applications.

Features
  • PTFE composite construction enables high sliding velocity to support dynamic applications
  • Thin-walled flanged design accommodates heavy radial and axial loads for versatility
  • Efficient heat dissipation maintains performance in high temperature environments
  • Maintenance-free operation reduces downtime and lowers lifecycle costs
  • Long service life supports cost-effective use in industrial settings
Application & Usage
  • Used with oscillating or linear shaft movements in industrial automation
  • Ideal for equipment requiring high load capacity and minimal maintenance
  • Compatible with mounting arrangements needing compact flanged bushings
Save to list

€0.50/ pieceexcl. VAT

€0.61incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 081009.5 E
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
9.5 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
d
8 mm
D
10 mm
D1
15 mm
B
9.5 mm
B1
1 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free