SKF

SKF Flanged bushing Maintenance-free Carbon steel /PTFE PCMF 060808 E

  • ERIKS:23768800
  • Manufacturer:7316572566763
Image 1
Image 2
Image 1
Image 2
Overview

This PTFE composite flanged bushing is designed for oscillating rotating and linear movements in industrial systems. The component accommodates both radial and axial loads in one direction despite a thin-walled construction. High sliding velocity and good heat dissipation support operation at elevated temperatures. The maintenance-free design reduces downtime and enables long service life.

Features
  • PTFE composite material provides low friction operation reducing wear and maintenance needs
  • Thin-walled but strong structure accommodates heavy loads in compact installations
  • Flanged design supports axial load in one direction preventing displacement during use
  • Efficient heat dissipation allows high sliding velocities maintaining performance in demanding conditions
  • Maintenance-free operation minimises servicing requirements improving uptime and reliability
Application & Usage
  • Used with industrial machinery requiring oscillating or rotating shaft support
  • Ideal for linear guide mechanisms in automation equipment
  • Compatible with assemblies exposed to high loads and elevated temperatures
Save to list

€0.56/ pieceexcl. VAT

€0.68incl. VAT

188 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCMF 060808 E
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
8 mm
Flange diameter
12 mm
Flange thickness
1 mm
With collar
Yes
d
6 mm
D
8 mm
D1
12 mm
B
8 mm
B1
1 mm
Material outer sheath
Carbon steel
Tread material
PTFE
Maintenance
Maintenance-free