

€52.17/ pieceexcl. VAT
€63.13incl. VAT
53 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 0.39 INH |
Shaft diameter | 30 mm |
Length | 108 mm |
Width | 42.2 mm |
Centre distance of mounting holes | 82.5 mm |
Bearing | YAR 206-2F |
Housing | FY 506 M |
Dynamic load rating | 19500 N |
Static load rating | 11200 N |
€53.38/ pieceexcl. VAT
€64.59incl. VAT
40 In stock - Estimated delivery date 06/11/2026