SKF

SKF Flanged bearing unit square Setscrew Locking FY 3. UTF

  • ERIKS:13406148
  • Manufacturer:7316577417435
Image 1
Overview

This square flanged ball bearing unit features a set screw locking mechanism and a cast iron housing. Designed for constant or alternating rotation it accommodates moderate initial misalignment and relatively heavy loads. The unit is compliant with ISO standards and suitable for high temperatures and speeds. It is intended for bolted mounting to machine walls or frames.

Features
  • Square flanged design enables secure mounting on machine walls reducing installation complexity
  • Set screw locking mechanism ensures reliable shaft retention preventing slippage during operation
  • Cast iron housing withstands high levels of contamination enhancing durability in harsh environments
  • Contact seals on both sides protect internal components minimising maintenance requirements
  • Accommodates moderate misalignment maintaining performance in less precise assemblies
Application & Usage
  • Used with conveyor systems requiring robust support and precise shaft alignment
  • Ideal for material handling equipment exposed to contaminants and heavy loads
  • Compatible with industrial fans operating at elevated speeds and temperatures
Save to list

€274.43/ pieceexcl. VAT

€332.06incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FY
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
19.05 MMT
Shaft diameter
3 in
Width
82.5 mm
Bearing
Insert Ball Bearing
Housing
Cast Iron Housing
Shaft diameter
76.2 mm