




€216.59/ pieceexcl. VAT
€262.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F4BC |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 50 mm |
Length | 153 mm |
Width | 53.6 mm |
Centre distance of mounting holes | 111 mm |
Bearing | YAR 210-2LPW/ZM |
Housing | F4BC 510 |
Dynamic load rating | 35100 N |
Static load rating | 23200 N |
€5.80/ pieceexcl. VAT
€7.02incl. VAT
2 In stock - Estimated delivery date 10/11/2026