




€159.44/ pieceexcl. VAT
€192.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F4BC |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 35 mm |
Length | 125 mm |
Width | 44.9 mm |
Centre distance of mounting holes | 92 mm |
Bearing | YAR 207-2LPW/ZM |
Housing | F4BC 507 |
Dynamic load rating | 25500 N |
Static load rating | 15300 N |
€5.34/ pieceexcl. VAT
€6.46incl. VAT
2 In stock - Estimated delivery date 09/11/2026