






€68.64/ pieceexcl. VAT
€83.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY..LF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | ConCentra locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 108 mm |
Centre distance of mounting holes | 82.5 mm |
Bearing | YSP 206 SB-2F |
Housing | FY 506 M |
Dynamic load rating | 19500 N |
Static load rating | 11200 N |
€4.63/ pieceexcl. VAT
€5.60incl. VAT
76 In stock - Estimated delivery date 06/11/2026