






€47.77/ pieceexcl. VAT
€57.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYC..TF |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Outer Diameter | 100 mm |
Pitch circle diameter | 78 mm |
Bearing | YAR 204-2F |
Housing | FYC 504 |
Dynamic load rating | 12700 N |
Static load rating | 6550 N |