

€36.82/ pieceexcl. VAT
€44.55incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 14 MMT |
Shaft diameter | 35 mm |
Length | 90 mm |
Height | 161 mm |
Width | 44.4 mm |
Centre distance of mounting holes | 130 mm |
Bearing | Insert Ball Bearing |
Housing | Cast Iron Housing |
Dynamic load rating | 25500 N |
Static load rating | 15300 N |
€5.19/ pieceexcl. VAT
€6.28incl. VAT
13 In stock - Estimated delivery date 06/11/2026