

€68.95/ pieceexcl. VAT
€83.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 1.1/2 in |
Length | 102 mm |
Height | 171.5 mm |
Centre distance of mounting holes | 143.5 mm |
Bearing | YAR 208-108-2F |
Housing | FYTB 508 M |
Dynamic load rating | 30700 N |
Static load rating | 19000 N |