




€158.81/ pieceexcl. VAT
€192.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F3BBC..-DFH |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 25 mm |
Length | 72 mm |
Height | 125 mm |
Width | 37.3 mm |
Centre distance of mounting holes | 41.5 mm |
Bearing | YAS 205-2LP1W/SS |
Housing | F3BBC 505 |
Dynamic load rating | 11900 N |
Static load rating | 7800 N |
€4.77/ pieceexcl. VAT
€5.77incl. VAT
18 In stock - Estimated delivery date 09/11/2026