






€7.43/ pieceexcl. VAT
€8.99incl. VAT
19 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PFD |
Outer dimension bearing | 62 mm |
Construction type | Triangular |
Height | 112 mm |
Shaft height | 38 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 90.5 mm |
Housing material | Sheet steel |