






€5.10/ pieceexcl. VAT
€6.17incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PFD |
Outer dimension bearing | 40 mm |
Construction type | Triangular |
Height | 81 mm |
Shaft height | 29 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 63 mm |
Housing material | Sheet steel |