






€357.41/ pieceexcl. VAT
€432.47incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FNL |
Type | Flanged Housing |
Outer dimension bearing | 120 mm |
Construction type | Triangular |
Length | 225 mm |
Height | 203 mm |
Width | 88 mm |
Shaft height | 78 mm |
Foot width | 15 mm |
Base height | 0 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 190 mm |
Housing material | Grey cast iron |
A | 60 mm |
A1 | 15 mm |
D | 120 mm |
G | 12 mm |
H1 | 78 mm |
€368.36/ pieceexcl. VAT
€445.72incl. VAT
Estimated delivery date - 10/11/2026