






€331.16/ pieceexcl. VAT
€400.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FNL |
Type | Flanged Housing |
Outer dimension bearing | 110 mm |
Construction type | Triangular |
Length | 210 mm |
Height | 189 mm |
Width | 83 mm |
Shaft height | 72 mm |
Foot width | 15 mm |
Base height | 0 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 180 mm |
Housing material | Grey cast iron |
A | 58 mm |
A1 | 15 mm |
D | 110 mm |
G | 12 mm |
H1 | 72 mm |
€332.46/ pieceexcl. VAT
€402.28incl. VAT
Estimated delivery date - 11/11/2026