






€302.84/ pieceexcl. VAT
€366.44incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FNL |
Type | Flanged Housing |
Outer dimension bearing | 100 mm |
Construction type | Triangular |
Length | 192 mm |
Height | 172.5 mm |
Width | 82 mm |
Shaft height | 65 mm |
Foot width | 15 mm |
Base height | 0 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 170 mm |
Housing material | Grey cast iron |
A | 56 mm |
A1 | 15 mm |
D | 100 mm |
G | 12 mm |
H1 | 65 mm |
€288.77/ pieceexcl. VAT
€349.41incl. VAT
Estimated delivery date - 10/11/2026