






€259.01/ pieceexcl. VAT
€313.40incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FNL |
Type | Flanged Housing |
Outer dimension bearing | 90 mm |
Construction type | Triangular |
Length | 179 mm |
Height | 160 mm |
Width | 77 mm |
Shaft height | 60 mm |
Foot width | 52 mm |
Base height | 0 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 160 mm |
Housing material | Grey cast iron |
A | 52 mm |
A1 | 15 mm |
D | 90 mm |
G | 12 mm |
H1 | 60 mm |
€238.81/ pieceexcl. VAT
€288.96incl. VAT
Estimated delivery date - 10/11/2026