






€16.08/ pieceexcl. VAT
€19.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYK |
Outer dimension bearing | 72 mm |
Construction type | Square |
Length | 118 mm |
Width | 35 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 92 mm |
Housing material | Composite |
€5.19/ pieceexcl. VAT
€6.28incl. VAT
13 In stock - Estimated delivery date 10/11/2026