






€12.42/ pieceexcl. VAT
€15.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYK |
Outer dimension bearing | 52 mm |
Construction type | Square |
Length | 95 mm |
Width | 31 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 70 mm |
Housing material | Composite |
€4.25/ pieceexcl. VAT
€5.14incl. VAT
46 In stock - Estimated delivery date 09/11/2026