






€10.02/ pieceexcl. VAT
€12.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYK |
Outer dimension bearing | 47 mm |
Construction type | Square |
Length | 86 mm |
Width | 30 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 63.5 mm |
Housing material | Composite |
€3.98/ pieceexcl. VAT
€4.82incl. VAT
40 In stock - Estimated delivery date 09/11/2026