






€20.98/ pieceexcl. VAT
€25.39incl. VAT
13 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY..M |
Type | Flanged Housing |
Outer dimension bearing | 62 mm |
Construction type | Square |
Length | 108 mm |
Width | 32.5 mm |
Foot width | 13 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 82.5 mm |
Housing material | Cast iron |
A1 | 13 mm |
D | 62 mm |
G | 10 mm |
€4.63/ pieceexcl. VAT
€5.60incl. VAT
76 In stock - Estimated delivery date 09/11/2026